Dimmer, 600W, 3WY, Preset, Ivory

Item #: 325463
Cat #: N-603P-IV
UPC: 027557673143
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Ivory

Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Ivory
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in ivory
Also known as: 027557673143, N-603P-IV

Specifications

Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Wattage: 600
Color: Ivory
Family / Style: Nova
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)