Dimmer, 600W, 3WY, Preset, Brown

Item #: 325459

Cat #: N-603P-BR

UPC: 027557673129

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Brown

Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Brown
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in brown
Also known as: 027557673129, N-603P-BR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Brown
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)