TFFN, 16 AWG, Stranded, White, 1000'

Item #: 325458

Cat #: TFFN16STRWHT1000RL

UPC: 980100627133

Sign In or Register to view pricing and more.
Documents & Guides
TFFN, 16 AWG, Stranded, White, 1000'

Overview

TFFN, 16 AWG, Stranded, White, 1000'
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100627133, TFFN16STRWHT1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: White
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)