16 AWG TFFN Stranded Copper, Blue, 1000'

Item #: 325450

Cat #: TFFN16STRBLU1000RL

UPC: 980100627331

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100627331, TFFN16STRBLU1000RL

Specifications

Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)