House Panel, 400A, 120/240V, 4 Jaws, 12/12 Distribution, NEMA 3, Ringless

Item #: 325419

Cat #: CG1212P400BSL

UPC: 782116110414

Documents & Guides
400 Amp Standard House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 KAIC, 12/12 Distribution, Main Breaker Type, CH Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: CSH220N Main Breaker, Option For Secondary Main Breaker of CSR Type and Feed-Through Lugs ***Does Not Meet OR Utility Standards***
Sign In or Register to view pricing and more.

Overview

400 Amp Standard House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 KAIC, 12/12 Distribution, Main Breaker Type, CH Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: CSH220N Main Breaker, Option For Secondary Main Breaker of CSR Type and Feed-Through Lugs ***Does Not Meet OR Utility Standards***
Eaton’s House Panels offer a faster, easier and safer installation.These 400A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.The load conductors can exit the top, bottom, side or back for greater application and installation flexibility
Also known as: 782116110414, CG1212P400BSL, meter main combo

Specifications

Circuits: 12
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Circuits: 12
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)