This product may not be available in all locations.
Load Center Cover, Type CH, NEMA 1, Box Size K, Surface
Item #: 325414
Cat #: CH8NLKS
UPC: 782116110407
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CH Loadcenter Cover, Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
Overview
CH Loadcenter Cover, Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
Also known as: 782116110407, CH8NLKS
Specifications
Family / Style: | CH |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)