This product may not be available in all locations.
Load Center Cover, Type CH, NEMA 1, Box Size J, Flush/Surface
Item #:
325410
Cat #:
CH8NLJF
UPC:
782116110377
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
Overview
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782116110377, CH8NLJF
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)