Service Entrance Cable, SER, Copper, 1/3, 1000'

Item #: 325400
Cat #: SER11131000RL
UPC: 980100271268
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, 1000 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, 1000 Foot Reel
SER cable is known as  aluminum service entrance cable  which is a type SE (service entrance), Style R (reinforcement tape) cable that is commonly used to deliver power from the service drop down to the meter base, and then from the meter base to the distribution panel board.
Also known as: 980100271268, SER11131000RL

Specifications

Gauge: 1
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)