Service Entrance Cable, SER, Copper, 2-3, 1000'

Item #: 325399

Cat #: SER22241000RL

UPC: 980100271213

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 2-2-2 AWG, 4 AWG Bare Ground, 1000 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Copper, 2-2-2 AWG, 4 AWG Bare Ground, 1000 Foot Reel
SER is a type SE (service entrance), Style R (reinforcement tape) cable , used as an above ground service entrance cable, a panel feeder and in branch circuits. It is most often used to deliver power from the service drop down to the meter base, and from the meter base to the distribution panel board.
Also known as: 980100271213, SER22241000RL

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2
Conductors: 3
Jacket: PVC
Color: Gray
Length: 1000 ft
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)