Panel Board, PRL1A Interior, 225A, 120/240VAC, 42 Circuits, Short

Item #: 325391

Cat #: PRL1A1225X42AS

UPC: 782116063949

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 120/240 Volt AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 120/240 Volt AC, 3-Wire, 1-Phase, 10 kAIC, 42-Space, 42-Circuit, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior. ***For use with 48" Can & Trim***
PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRCUIT AL BUS Catalog#:PRL1A1225X42AS PRL1A INTERIOR NO TFL 120/240V 1PH 3W 225A 42 CIRCUIT AL BUS
Also known as: 782116063949, PRL1A1225X42AS

Specifications

Type: Main Breaker
Spaces: 42
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Type: Main Breaker
Phase: 1
Circuits: 42
Spaces: 42
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)