4/0 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'

Item #: 325389

Cat #: THHN4/0STRBLU1000RL

UPC: 980100222376

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222376, THHN4/0STRBLU1000RL

Specifications

Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Gauge: 4/0
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)