This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 90A, 480Y/277VAC, 35kAIC, Thermal Magnetic
Item #: 325380
Cat #: EGB34090
UPC: 785901130475
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 90 Amp,480Y/ 277 Volt AC, 35 kAIC
Overview
Breaker, Bolt On, 3 Pole, 90 Amp,480Y/ 277 Volt AC, 35 kAIC
Also known as: 785901130475, EGB34090
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 90 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 35 kA |
Poles: | 3 |
Amps: | 90 |
Mounting: | Bolt On |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)