MINIATURE CIRCUIT BREAKER 480Y/277V 80A

Item #: 325372

Cat #: EGB34080

UPC: 785901128632

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 80A
Also known as: 785901128632, EGB34080

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)