12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 325367

Cat #: MCAL123SOLBLKBLUWHTWG250CL

UPC: 077680351784

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Blue, White. O.D.: .485"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Blue, White. O.D.: .485"
12/3 MC LITE STRIPED BK BE WE GN 250' COIL. 12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Blue, White. O.D.: .485" 
Also known as: 077680351784, MCAL123SOLBLKBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)