MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'

Item #: 325364

Cat #: MCAL62STRWG500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'

Overview

MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'
Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
Also known as: MCAL62STRWG500RL

Specifications

Length: 500 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 6
Package Type: Reel

Customer Reviews

No reviews for this product
(0)