MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'
Item #: 325364
Cat #: MCAL62STRWG500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'
Overview
MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 500'
Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
Also known as: MCAL62STRWG500RL
Specifications
Length: | 500 ft |
Conductors: | 2 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Gauge: | 6 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Conductors: | 2 |
Jacket: | Aluminum |
Gauge: | 6 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)