Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire

Item #: 32536

Cat #: 872C-DH3NP12-D4

UPC: 662468277655

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, Short Barrel, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 12 mm Tubular, Short Barrel, 10 -30 Volt DC, 3 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468277655, 872C-DH3NP12-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Range: 3 mm
Amps: 0.200
Diameter: 12 mm
Material: Brass
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Material: Brass
Range: 3 mm
Diameter: 12 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)