Meter Breaker, Combination Service Entrance, 200A, OH/UG, 8/8, with Feed Through Lugs

Item #: 325356

Cat #: CMB88B200BTS

UPC: 782114872475

Sign In or Register to view pricing and more.
Documents & Guides
Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 8 Space, 8 -Pole, CSR2200 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC

Overview

Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 8 Space, 8 -Pole, CSR2200 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC
Also known as: 782114872475, CMB88B200BTS, Meter Main Combo

Specifications

Amps: 200
Length: 29 in
Phase: 1
Volts AC: 120/240
Width: 15 in
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Width: 15 in
IP/NEMA Rating: NEMA 3R
Length: 29 in
Volts AC: 120/240
Depth: 6.500 in

Customer Reviews

No reviews for this product
(0)