Meter Main, 2P, 200A, Main Breaker, Ringless Style, OH/UG, 4 Jaw

Item #: 325349

Cat #: MBB200BTS

UPC: 782114860199

Meter Main, 2-Pole, 200 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 2-Pole, 200 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets. 
Also known as: 782114860199, MBB200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)