Meter Breaker, Main Provision, 200A, 8/16, OH/UG, Surface, 4 Jaw, with Feed Through Lugs

Item #: 325347

Cat #: MB816P200BTS

UPC: 782114860076

Sign In or Register to view pricing and more.
Eaton Residential Meter Breaker, Feed Through Lugs, All-In-Ones, 200 Amp, Aluminum, NEMA 3R, Bottom and Top Feed, #6 - 350 kcm Provisions, Surface Mounting, Four-Jaw, 1-Phase, Ringless, Used with BR Breakers, 120/240 Volt AC, 8 Space, 16 Circuit

Overview

Eaton Residential Meter Breaker, Feed Through Lugs, All-In-Ones, 200 Amp, Aluminum, NEMA 3R, Bottom and Top Feed, #6 - 350 kcm Provisions, Surface Mounting, Four-Jaw, 1-Phase, Ringless, Used with BR Breakers, 120/240 Volt AC, 8 Space, 16 Circuit
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782114860076, MB816P200BTS

Specifications

Amps: 200
Circuits: 16
Jaws: 4
Width: 16 in
Spaces: 8
Sockets: 1
Depth: 5.500 in
Material: Aluminum
Length: 30.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Spaces: 8
Depth: 5.500 in
Length: 30.500 in
Circuits: 16
Width: 16 in
Sockets: 1
Material: Aluminum
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)