Meter Breaker, Combination Service Entrance, 200A, OH/UG, 12/12, Feed Through Lugs

Item #: 325345

Cat #: CMB1212B200BTS

UPC: 782114858561

Documents & Guides
Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 12 Space, 12 -Pole, CSR2000 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC
Sign In or Register to view pricing and more.

Overview

Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 12 Space, 12 -Pole, CSR2000 Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, with Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC
A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called Combos, All-in-Ones, Meter Centers or Meter Mains, these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Also known as: 782114858561, CMB1212B200BTS

Specifications

Amps: 200
Phase: 1
Volts AC: 120/240
Width: 14.750 in
Depth: 6.500 in
Length: 34.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 120/240
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Phase: 1
Width: 14.750 in
Length: 34.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)