Meter Breaker, Combination Service Entrance, 200A, OH/UG, 12/12, Feed Through Lugs

Item #: 325343

Cat #: CMB1212P200BTS

UPC: 782114858554

Sign In or Register to view pricing and more.
Documents & Guides
Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 12 Space, 12 -Pole, Provision for Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC

Overview

Meter Breaker, Combination Service Entrance, 200 Amp, 120/240 Volt AC, 1-Phase, CH Type, 12 Space, 12 -Pole, Provision for Main Breaker, 4 Jaw, Ringless, Over Head/Under Ground Service, Feed Through Lugs, Copper Bus, NEMA 3R, 10 kAIC
A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called Combos, All-in-Ones, Meter Centers or Meter Mains, these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Also known as: 782114858554, CMB1212P200BTS

Specifications

Amps: 200
Phase: 1
Volts AC: 120/240
Width: 14.750 in
Depth: 6.500 in
Length: 34.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 120/240
Depth: 6.500 in
IP/NEMA Rating: NEMA 3R
Phase: 1
Width: 14.750 in
Length: 34.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)