Meter Breaker, Combination Service Entrance, 200A, OH/UG, 8/8, Feed Through Lugs

Item #: 325341

Cat #: CMBE88B200BTS

UPC: 782114848982

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs
A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called Combos, All-in-Ones, Meter Centers or Meter Mains, these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Also known as: 782114848982, CMBE88B200BTS, moble metered disconnect, Metered Main, farm panel, mobile home panel

Specifications

Amps: 200
Length: 29 in
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Height: 6.300 in
Width: 14.880 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Circuits: 8
Phase: 1
Jaws: 4
Height: 6.300 in
IP/NEMA Rating: NEMA 3R
Length: 29 in
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Width: 14.880 in
Interrupt Rating AC: 22 kA

Customer Reviews

5 Overall
(1)
5/5
Rodney Maus - Petaluma on 02/12/2012
CMBE88B200BTS
Well made panel