3/0 Bare Stranded Copper Wire, 500 Ft.

Item #: 325340

Cat #: BARESD3/019STR500RL

UPC: 884842016197

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

3/0 AWG Bare Stranded Copper Wire, 500 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842016197, BARESD3/019STR500RL

Specifications

Gauge: 3/0
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)