1/0 AWG Bare Copper, 19 Strand, 5000'

Item #: 325332

Cat #: BARESD1/019STR5000RL

UPC: 980100337612

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG Soft Drawn Bare Copper, 19 Strand, 5000 Foot Reel

Overview

1/0 AWG Soft Drawn Bare Copper, 19 Strand, 5000 Foot Reel
Also known as: 980100337612, BARESD1/019STR5000RL

Specifications

Gauge: 1/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 1/0
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)