2 AWG Bare Copper, 7 Strand, 5000'

Item #: 325330

Cat #: BARESD27STR5000RL

UPC: 980100335441

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Soft Drawn Bare Copper, 7 Strand, 5000 Foot Reel

Overview

2 AWG Soft Drawn Bare Copper, 7 Strand, 5000 Foot Reel
Also known as: 980100335441, BARESD27STR5000RL

Specifications

Length: 5000 ft
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)