Enclosure, NEMA 1, Hinge Cover, 16" x 16" x 6"

Item #: 32533

Cat #: AHE16X16X6

UPC: 783510859206

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 16 x 16 x 6 Inch, Steel
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510859206, AHE16X16X6

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 14
Knockouts: Yes
Height: 16 in
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 14
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 16 in
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)