6 AWG Bare Copper, 7 Strand, 5000'

Item #: 325325

Cat #: BARESD67STR5000RL

UPC: 980100335151

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG Soft Drawn Bare Copper, 7 Strand, 5000 Foot Reel

Overview

6 AWG Soft Drawn Bare Copper, 7 Strand, 5000 Foot Reel
Also known as: 980100335151, BARESD67STR5000RL

Specifications

Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)