Bare Copper, Solid, 4 AWG, 198'

Item #: 325311

Cat #: BARESD4SOL198RL

UPC: 980100334505

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Solid, 4 AWG, 198' Reel

Overview

Bare Copper, Solid, 4 AWG, 198' Reel
Also known as: 980100334505, BARESD4SOL198RL

Specifications

Gauge: 4
Length: 198 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 4
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 198 ft
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)