8 AWG Bare Copper, Solid, 2500'

Item #: 325304

Cat #: BARESD8SOL2500RL

UPC: 980100334345

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG Soft Drawn Bare Copper, Solid, 2500 Foot Reel

Overview

8 AWG Soft Drawn Bare Copper, Solid, 2500 Foot Reel
Also known as: 980100334345, BARESD8SOL2500RL

Specifications

Length: 2500 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 8
Stranding: Solid

Customer Reviews

No reviews for this product
(0)