Service Entrance Cable, Copper, 3/3 w Ground, 1000'

Item #: 325285

Cat #: SER33351000RL

UPC: 980100271169

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Copper, 3 AWG, 3 Conductor, 5 AWG Ground, 1000'

Overview

Service Entrance Cable, Copper, 3 AWG, 3 Conductor, 5 AWG Ground, 1000'
Type SE cable is constructed with sunlight resistant Type XHHW2 conductors or Type THHN/THWN conductors. Copper conductors are annealed (soft) copper. Cable assembly plus reinforcement tape are jacketed with sunlight resistant gray polyvinyl chloride (PVC). Available as 1 conductor with a concentric ground, 2 conductor with a round or concentric ground, or 3 conductor with a bare ground. SE cable is jacketed with gray sunlight resistant polyvinyl chloride (PVC).  
Also known as: 980100271169, SER33351000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 3
Conductors: 3
Gauge: 3
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)