Inductive Proximity Sensor, Tubular, Global, Shielded, 10-30VDC

Item #: 325271

Cat #: E57-08GS01-C

UPC: 782114288498

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Global, Shielded, 3-Wire, 6.6 Feet, 100 mA at 10-30 VDC, <1.0% Sensing Range, PVC, NPN Open Collector, No, 10-30 VDC

Overview

Inductive Proximity Sensor, Tubular, Global, Shielded, 3-Wire, 6.6 Feet, 100 mA at 10-30 VDC, <1.0% Sensing Range, PVC, NPN Open Collector, No, 10-30 VDC
Also known as: 782114288498, E57-08GS01-C

Specifications

Type: Inductive Proximity Sensor
Size: 8 mm
Range: 6.600 ft
Amps: 0.100
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor
Range: 6.600 ft
Volts DC Range: 10 - 30
Size: 8 mm
Amps: 0.100

Customer Reviews

No reviews for this product
(0)