Enclosure, NEMA 12, Hinged, 20" x 24" x 10", Fiberglass, Gray

Item #: 32526

Cat #: A24H2010GQRLP

UPC: 783510295301

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 20" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 20" x 24" x 10", Material/Finish: Fiberglass/Gray
Also known as: 783510295301, A24H2010GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Width: 20 in
Depth: 10 in
Height: 24 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)