MDU Media Enclosure, Cover

Item #: 32525

Cat #: 47605-MDU

UPC: 078477180716

MDU Compact Structured Media Enclosure with Cover, Empty, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

MDU Compact Structured Media Enclosure with Cover, Empty, White
MDU Compact Structured Media Enclosure with Cover, Empty
Also known as: 078477180716, 47605-MDU

Specifications

Mounting: Surface
Width: 8 in
Color: White
Material: Steel
Height: 14.400 in
Depth: 3.710 in
Mounting: Surface
Color: White
Height: 14.400 in
Width: 8 in
Material: Steel
Depth: 3.710 in

Customer Reviews

No reviews for this product
(0)