500 MCM XHHW Stranded Copper, Black, 500'

Item #: 325220

Cat #: XHHW500STRBLK500RL

UPC: 980100242657

Sign In or Register to view pricing and more.
Documents & Guides
500 MCM XHHW-2 Stranded Copper, Black, 500 Foot Reel

Overview

500 MCM XHHW-2 Stranded Copper, Black, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242657, XHHW500STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Black
Conductors: 1
Gauge: 500
Package Type: Reel
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)