This product may not be available in all locations.
![30mm Contact Block, 1 N.C., 10250T 30mm Contact Block, 1 N.C., 10250T](https://rexel-cdn.com/products/image.jpg?i=7172FEFA-D49B-4090-840C-0306DF92B861&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1 N.C. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Overview
1 N.C. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782114121429, 10250T51C
Specifications
Type: | Contact Block, 1 N.C. |
Mounting: | Base |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Contact Block, 1 N.C. |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Base |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)