Slide Dimmer, 1000W, Single-Pole, Skylark, Gray
Item #:
325200
Cat #:
S-1000-GR
UPC:
027557440400
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Gray.
Overview
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Gray.
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in gray
Also known as: 027557440400, S-1000-GR
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Color: | Gray |
Poles: | 1 |
Wattage: | 1000 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Slide, Single-Pole |
Color: | Gray |
Wattage: | 1000 |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)