This product may not be available in all locations.
2
more

Contactor, Definite Purpose, 40A, 600VAC, 120VAC Coil, 1PH, 2P
Item #: 32520
Cat #: 8910DPA42V02
UPC: 78590107347
Documents & Guides
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.
Also known as: 78590107347, 8910DPA42V02
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Phase: | 1 |
Amps: | 40 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Phase: | 1 |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)