Sign In or Register to view pricing and more.
Documents & Guides
Hinge Bracket, 3-1/2" H x 19" W x 6" Deep
Overview
Hinge Bracket, 3-1/2" H x 19" W x 6" Deep
Also known as: FBA02
Specifications
Type: | Hinge Bracket |
Height: | 3 1/2 in |
Depth: | 6 in |
Color: | Black |
Width: | 19 in |
Type: | Hinge Bracket |
Depth: | 6 in |
Width: | 19 in |
Height: | 3 1/2 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)