350 MCM THHN/THWN-2 Stranded Copper, Orange, 2750'

Item #: 325140

Cat #: THHN350STRORN2750RL

UPC: 980100234881

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2750 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2750 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234881, THHN350STRORN2750RL

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: 2750 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Package Type: Reel
Color: Orange
Material: Copper
Volts AC: 600
Gauge: 350
Package Type: Reel
Jacket: PVC
Length: 2750 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)