300 MCM THHN/THWN-2 Stranded Copper, Yellow, 3000'

Item #: 325131

Cat #: THHN300STRYEL3000RL

UPC: 980100234751

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Yellow, 3000 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Yellow, 3000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234751, THHN300STRYEL3000RL

Specifications

Jacket: PVC
Length: 3000 ft, Cut to Length
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 3000 ft, Cut to Length
Gauge: 300
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)