Compact Fluorescent Lamp, 4-Pin, Dulux T, 42W, 3000K

Item #: 32513

Cat #: CF42DT/E/IN/830/ECO

UPC: 046135208881

Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20888* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20888* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208881, CF42DT/E/IN/830/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 42
Shape: SLS (Triple Tube)
Color Rendering Index (CRI): 80
Lumens: 3200
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Color Temperature: 3000 (Warm White)
Shape: SLS (Triple Tube)
Lumens: 3200
Base: 4-Pin (GX24q-4)
Wattage: 42
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)