300 MCM THHN/THWN-2 Stranded Copper, Blue, 3000'

Item #: 325125

Cat #: THHN300STRBLU3000RL

UPC: 980100234683

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Blue, 3000 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Blue, 3000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234683, THHN300STRBLU3000RL

Specifications

Color: Blue
Jacket: PVC
Length: 3000 ft
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Length: 3000 ft
Gauge: 300
Conductors: 1
Package Type: Reel
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)