Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory

Item #: 32511

Cat #: NP8I

UPC: 883778102080

Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Standard Size, Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Standard Size, Ivory.
The Hubbell HUBNP8I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102080, NP8I

Specifications

Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Type: Wallplate, Duplex, 1-Gang
Size: Standard
Color: Ivory
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)