Breaker, Motor Protection, 6.3A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 325104
Cat #: 140M-C2E-B63-KN
UPC: 611320860795
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 6.3 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount, Black Lockable Knob

Overview

Breaker, Motor Protection, 6.3 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Front Mount, Black Lockable Knob
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2E-B63-KN from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320860795, 140M-C2E-B63-KN

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 6.300
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 4 - 6.300

Customer Reviews

No reviews for this product
(0)