CLR PLST PWR BLOK CVR

Item #: 3251

Cat #: CH1323

UPC: 784337613231

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MAR CH1323 CLR PLST PWR BLOK CVR

Overview

MAR CH1323 CLR PLST PWR BLOK CVR
Also known as: 784337613231, CH1323

Specifications

Poles: 3
Mounting: Snap On
Color: Black
Material: Thermoplastic
Width: 2.500 in
Length: 2.870 in
Poles: 3
Color: Black
Width: 2.500 in
Mounting: Snap On
Material: Thermoplastic
Length: 2.870 in

Customer Reviews

No reviews for this product
(0)