Highmax CFL

Item #: 325093

Cat #: SKQ60EA250

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Maxlite SKQ60EA250, Highmax CFL, 60W 277V

Overview

Maxlite SKQ60EA250, Highmax CFL, 60W 277V
Also known as: SKQ60EA250

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 60
Color Temperature: 5000 (Bright White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)