Enclosure, NEMA 1, Hinged Cover, 16" x 12" x 6.62"
Item #: 32509
Cat #: A16N12ALP
UPC: 783510859305
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 16 x 12 x 6.62 Inch, Steel/Gray
Overview
Enclosure, NEMA 1, Hinged Cover, 16 x 12 x 6.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510859305, A16N12ALP
Specifications
Height: | 16 in |
Width: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Depth: | 6.620 in |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Mounting: | Surface |
Color: | Gray |
Depth: | 6.620 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - Rocklin on 08/08/2011
EXCELLENT PRODUCT
Very Nice Finish and Sturdy