Slide Dimmer, Fluorescent, Almond

Item #: 325047

Cat #: SFTU-5A3P-AL

UPC: 027557334822

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Tu-Wire Slide Dimmer, 120V, 5A, 3-Way/Single-Pole, Fluorescent, On/Off Switch, Compatible w/ Advance Mark X Ballasts, Color: Almond.

Overview

Skylark Tu-Wire Slide Dimmer, 120V, 5A, 3-Way/Single-Pole, Fluorescent, On/Off Switch, Compatible w/ Advance Mark X Ballasts, Color: Almond.
Skylark Dimmer with On/Off Switch, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, preset, 120V/5A in almond
Also known as: 027557334822, SFTU-5A3P-AL

Specifications

Type: 3-Way, Slide
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Type: 3-Way, Slide
Volts AC: 120
Poles: 1
Amps: 5
Mounting: Surface
Color: Almond

Customer Reviews

No reviews for this product
(0)