Slide Dimmer, Fluorescent, Gray

Item #: 325037

Cat #: SFTU-5A3P-GR

UPC: 027557334723

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Tu-Wire Slide Dimmer, 120V, 5A, 3-Way/Single-Pole, Fluorescent, On/Off Switch, Compatible w/ Advance Mark X Ballasts, Color: Gray.

Overview

Skylark Tu-Wire Slide Dimmer, 120V, 5A, 3-Way/Single-Pole, Fluorescent, On/Off Switch, Compatible w/ Advance Mark X Ballasts, Color: Gray.
Skylark Dimmer with On/Off Switch, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, preset, 120V/5A in gray
Also known as: 027557334723, SFTU-5A3P-GR

Specifications

Type: 3-Way, Slide
Amps: 5
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Type: 3-Way, Slide
Volts AC: 120
Color: Gray
Amps: 5
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)